Shop All Electrical Enclosures
Vynckier
Enclosure, 13.31 in H, 5.60 in D
Mfr # CVJ1210W
Zoro # G3988673
Free Shipping & Returns
$260.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.31 in
- Depth 5.60 in
- Width 11.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # CVJ1210W
- Zoro # G3988673
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 13.31 in |
Depth | 5.60 in |
Width | 11.31 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Height 13.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Button, 65A, 3P (GV2ME01)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X3LG6)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor with 2000 Sq Ft Range, Off White (OMNIDT2000)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (VJ606HWPL1)
- VYNCKIER Enclosure (VJ1412HWPL2)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Enclosure (VJ606HWLL1)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410W)
- Vynckier Electrical Enclosures