Shop All Electrical Enclosures
Vynckier
Enclosure, 13.31 in H, 5.60 in D
Mfr # CVJ1210NHW
Zoro # G3988859
Free Shipping & Returns
$262.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.31 in
- Depth 5.60 in
- Width 11.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # CVJ1210NHW
- Zoro # G3988859
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 13.31 in |
Depth | 5.60 in |
Width | 11.31 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Height 13.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (4FRD7)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFSG5362)
- OMRON Input/Output Module, 100-240VAC, 4 inputs (ZEN-8E1AR)
- ZORO SELECT Cable Clip, C-Type, PK25 (6EEF5)
- VYNCKIER Enclosure (PS2020A)
- VYNCKIER Enclosure (VJ606W)
- VYNCKIER Enclosure (A41-1212DT)
- VYNCKIER Enclosure (VM776K)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (VM753K)
- HAMMOND Steel Enclosure, 12 in D (1418KK12)
- Vynckier Electrical Enclosures