Shop All Electrical Enclosures
Vynckier
Enclosure, 11.31 in H, 5.43 in D
Mfr # CVJ1008NHWPL1
Zoro # G3988892
Free Shipping & Returns
$269.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.31 in
- Depth 5.43 in
- Width 9.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # CVJ1008NHWPL1
- Zoro # G3988892
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 11.31 in |
Depth | 5.43 in |
Width | 9.31 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Height 11.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 18#, 4", Black, 1000/Case (CTUV418)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- ACME ELECTRIC Single Phase Transformer, 100 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153005)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2BD)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Enclosure (PS2020A)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- WIEGMANN Steel Enclosure, 4 in H, 18 in D, NEMA 4, Hinged (T4418CH)
- Vynckier Electrical Enclosures