Shop All Electrical Enclosures
Vynckier
Electrical Enclosure
Mfr # CVJ1210HWLL2
Zoro # G7742128
Free Shipping & Returns
$308.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Twist Latch
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # CVJ1210HWLL2
- Zoro # G7742128
- UPC # 635394005159
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | Twist Latch |
Enclosure Cover Type | Hinged |
Description
Cvj 1210,Clear Front,Hinge,2 Twist La
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 12.30 to 13.50A (FH43)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- BRIGGS & STRATTON Carburetor (593599)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130L)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Enclosure (VJ606HWLL1)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (VJ606W)
- VYNCKIER Enclosure (A41-1212DT)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- WIEGMANN Fiberglass Enclosure, 4.34 in H, 9 in W, 2.83 in D, NEAM 4X; 6P; 12, Screw On (HW-DCC593WWW)
- Vynckier Electrical Enclosures