Shop All Wall Plates
Vynckier
Aria 2820 Hinged, Aluminum Front Plate -
Mfr # AFPH2820A-KIT
Zoro # G7748872
original price:
$422.32
5% off
new price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 27.17"H x 18.19"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # AFPH2820A-KIT
- Zoro # G7748872
- UPC # 635394567961
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 27.17"H x 18.19"W |
Details
Item | ARIA Hinged Kit Front Plate |
Material | Aluminum |
Description
Aria 2820 Hinged,Aluminum Front Plate -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel OD Tubing Strap, 7/8 In, Gold (V100 7/8Y)
- ANCOR 12-10 Heatshrink Butt Connectors - 3-Pack (309203)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- EATON Pushbutton Enclosure, 2.83 in W, Polymer (M22-I1-PG)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP26)
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NPJ226)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- Vynckier Wall Plates