Shop All Wall Plates
Vynckier
Aria 2416 Steel Back Plate
Mfr # ABP2416S
Zoro # G7748349
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 21.65"H x 13.78"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # ABP2416S
- Zoro # G7748349
- UPC # 635394000154
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 21.65"H x 13.78"W |
Details
Item | ARIA Back Plate |
Material | Steel |
Description
Aria 2416 Steel Back Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 10A, 600V AC, 100kA (SBS10)
- NVENT HOFFMAN Screw Package, M6, Steel (ASM6)
- HUBBELL 30A Watertight Locking Plug 4P 5W 347/600VAC (HBL28W83)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- FAITH 3-Gang Decorator Screwless Wall Plates, 4.68in x 2.93in, Fits GFCI, USB Receptacle, Dimmers, White (SWP3-WH-01)
- MULBERRY Number of Gangs: 6 Steel, Semi-Gloss Finish, White (86156)
- TITAN3 TECHNOLOGY 2-Gang Decorator Duplex/Toggle Combo Plastic Wall Plate, White Textured (TPPCW-DT)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- Vynckier Wall Plates