Shop All Wall Plates
Vynckier
Aria 2416 Hinged, Non-Metallic Front Plat
Mfr # AFPH2416N-KIT
Zoro # G7748933
original price:
$223.49
4% off
new price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non Metallic
- Size 22.80"H x 14.25"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # AFPH2416N-KIT
- Zoro # G7748933
- UPC # 635394550048
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 22.80"H x 14.25"W |
Details
Item | ARIA Hinged Kit Front Plate |
Material | Non Metallic |
Description
Aria 2416 Hinged,Non-Metallic Front Plat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL75)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC, A Curve (HOM220GFI)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- DECORA Leviton White 2 gang Thermoset Plastic GFCI/Rocker Wall Plate (80409-00W)
- D & H DISTRIBUTING Louvered Door & Frame Large LH 15in.X 20in. (MA3275845)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ1GY)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76072)
- HUBBELL WIRING 3-Gang White Toggle Wall Plate (P3W)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- Vynckier Lighting Controls