Shop All Wall Plates
Vynckier
Aria 1612 Hinged, Aluminum Front Plate
Mfr # AFPH1612A
Zoro # G7748741
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 14.92"H x 10.32"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # AFPH1612A
- Zoro # G7748741
- UPC # 635394567923
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 14.92"H x 10.32"W |
Details
Item | ARIA Hinged Front Plate |
Material | Aluminum |
Description
Aria 1612 Hinged,Aluminum Front Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS NetCat 100 Cable Tester, VDV Wiring (NC-100)
- SQUARE D Magnetic Coil, 120 V (9998DA3V02)
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD66)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 125V (HBL360R4W)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- CORTECH Blank Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPBB)
- AMERELLE WLPLT SCREWS#6 WHT 10PK (PSW)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- Vynckier Lighting Controls