Shop All Wall Plates
Vynckier
Aria 1208 Hinged, Non-Metallic Front Plat
Mfr # AFPH1208N
Zoro # G7748723
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non Metallic
- Size 10.98"H x 6.38"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # AFPH1208N
- Zoro # G7748723
- UPC # 635394567916
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 10.98"H x 6.38"W |
Details
Item | ARIA Hinged Front Plate |
Material | Non Metallic |
Description
Aria 1208 Hinged,Non-Metallic Front Plat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/4)
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- FAITH Blank Wall Plate Cover, 1-Gang Standard Size Blank Outlet Cover, White, 10PK (BWP1-WH-10)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S7520-609)
- NEXTGEN TP126LACC12 Toggle & Decorator Wall Plate2 GangLight Almond (NE831121)
- Vynckier Lighting Controls