Shop All Wall Plates
Vynckier
Aria 1208 Hinged, Aluminum Front Plate
Mfr # AFPH1208A
Zoro # G7748699
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 10.98"H x 6.38"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # AFPH1208A
- Zoro # G7748699
- UPC # 635394567909
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 10.98"H x 6.38"W |
Details
Item | ARIA Hinged Front Plate |
Material | Aluminum |
Description
Aria 1208 Hinged,Aluminum Front Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- FAMATEL Polycarbonate Enclosure, 6.70 in H (39134UL)
- GE Extension Cord, In/Outdoor, Grounded, 50 ft (51926)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- HUBBELL Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS126)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, White (SWP4-WH-03)
- EATON Wallplate, 4.87 In L, 4.94 In W, 2 -Gang, Polycarbonate, Light Almond, High-Gloss (PJS262LA)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ82I)
- Vynckier Lighting Controls