Shop All Wall Plates
Vynckier
Apo A71 Hinged, Aluminum Front Plate For
Mfr # FPH1412A-KIT
Zoro # G7749399
original price:
$117.45
21% off
new price: $91.76
/ea
Free Shipping & Returns
$91.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 13.57"H x 10.81"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # FPH1412A-KIT
- Zoro # G7749399
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 13.57"H x 10.81"W |
Details
Item | APO Hinged Kit Front Plate |
Material | Aluminum |
Description
Apo A71 Hinged,Aluminum Front Plate For
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27X)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404GNK)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, White (CW-5-WH)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- Vynckier Lighting Controls