Shop All Wall Plates
Vynckier
Apo A71 Aluminum Front Plate
Mfr # FP1412A
Zoro # G7749240
product price: $42.78
/ea
$42.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 13.57"H x 10.81"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # FP1412A
- Zoro # G7749240
- UPC # 635394036993
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 13.57"H x 10.81"W |
Details
Item | APO Front Plate |
Material | Aluminum |
Description
Apo A71 Aluminum Front Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN 55922-S 1 in. EMT 1 Hole Strap - pack of 25 (KE151227)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- DROSSBACH Corrugated Tubing, PE, 1-1/4 in., 250 ft (114PEBSX0000XZS)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Antique Brass Finish (M05-S5610-609)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ13GY)
- ABB OUTLET BOX COVER REC 1KO (58 C 6)
- SERVERUSA Leviton 2 Gang White GFCI Decora Style Wall Plate (SE156355)
- PERFECTTWINKLE Smooth Iron-Steel Single Duplex Outlet Switch Plate (PE33057)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- Vynckier Wall Plates