Shop All Wall Plates
Vynckier
Apo A41 Hinged, Aluminum Front Plate
Mfr # FPH1212A
Zoro # G7749362
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 10.83"H x 10.83"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # FPH1212A
- Zoro # G7749362
- UPC # 635394005685
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 10.83"H x 10.83"W |
Details
Item | APO Hinged Front Plate |
Material | Aluminum |
Description
Apo A41 Hinged,Aluminum Front Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22965806)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NGYA)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R (HBL2733SW)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- NEXTGEN 2097TRWCC10 20A; 120V Duplex Self Testing Tamper Resistant; White (NE569116)
- NEXTGEN TP8LACP10 1 Gang1 Duplex Outlet Opening Nylon Wall Plate - Light Almond, 10PK (NE586361)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P263W)
- AMERELLE Perry Textured White 2 gang Stamped Steel Rocker Wall Plate (635RRW)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- STI Ezpath Series 33 - Retro Fit Plate, Steel, Silver (EZP133R)
- Vynckier Wall Plates