Shop All Wall Plates
Vynckier
Apo A41 Aluminum Front Plate
Mfr # FP1212A
Zoro # G7749301
product price: $37.64
/ea
$37.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 10.83"H x 10.83"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # FP1212A
- Zoro # G7749301
- UPC # 635394036986
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 10.83"H x 10.83"W |
Details
Item | APO Front Plate |
Material | Aluminum |
Description
Apo A41 Aluminum Front Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN LIQUID TIGHT 1/2"" (49430)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 200A, 250V AC (A2K200R)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (RWP26DBCC6)
- HUBBELL Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS749)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86402)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P6I)
- Vynckier Wall Plates