Shop All Wall Plates
Vynckier
Apo A31 Steel Back Plate
Mfr # BP1207S
Zoro # G7749049
original price:
$24.95
5% off
new price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5-1/2"H x 4.1"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # BP1207S
- Zoro # G7749049
- UPC # 635394004749
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5-1/2"H x 4.1"W |
Details
Item | APO Back Plate |
Material | Steel |
Description
Apo A31 Steel Back Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC LIMIT SWITCH L130 L200 (E035-70006008)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- ATC 319E Plug-In Adjustable AC/DC Time Delay Relay (319E-030-F-1-C)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86853)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P264I)
- PYLE In-Wall Amp./ Aux/Usb Charging Port (PWA15BT)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- Vynckier Wall Plates