Shop All Wall Plates
Vynckier
Apo A31 Dt Aluminum Front Plate for Dt
Mfr # AFP1207A
Zoro # G7748470
original price:
$48.55
4% off
new price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 10.85"H x 6.28"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # AFP1207A
- Zoro # G7748470
- UPC # 635394036931
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 10.85"H x 6.28"W |
Details
Item | APO Front Plate |
Material | Aluminum |
Description
Apo A31 Dt Aluminum Front Plate for Dt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS262)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P28W)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Red (51101)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P1W)
- Vynckier Lighting Controls