Shop All Wall Plates
Vynckier
Apo A11 Non-Metallic Back Plate
Mfr # BP2414N
Zoro # G7749082
Free Shipping & Returns
$94.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non Metallic
- Size 20.7"H x 12.8"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # BP2414N
- Zoro # G7749082
- UPC # 635394037976
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 20.7"H x 12.8"W |
Details
Item | APO Back Plate |
Material | Non Metallic |
Description
Apo A11 Non-Metallic Back Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 120V AC (2142)
- SCHNEIDER ELECTRIC Lug Shield, IEC (LA9G3707)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) GFCI Openings, Standard Size, Stainless Steel (SS264)
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP812)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS723)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- Vynckier Wall Plates