Shop All Wall Plates
Vynckier
Apo A11 Aluminum Front Plate
Mfr # FP2414A
Zoro # G7749283
original price:
$111.62
21% off
new price: $87.20
/ea
Free Shipping & Returns
$87.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 22.57"H x 13.55"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # FP2414A
- Zoro # G7749283
- UPC # 635394005845
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 22.57"H x 13.55"W |
Details
Item | APO Front Plate |
Material | Aluminum |
Description
Apo A11 Aluminum Front Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- BRYANT Locking Device, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Blk and Wht (70830NP)
- PERFORMANCE TOOL Wire Termination Kit 160 Piece (W5213)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P26W)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P264GY)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P18W)
- Vynckier Wall Plates