Shop All Anti-slip tapes, Treads & Stair Nosings
Vulture
Floor Marking Tape, Yellow, Roll, 3"W
Mfr # CON3RY
Zoro # G5855064
product price: $143.00
/ea
Free Shipping & Returns
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 100 ft.
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulture
- MFR # CON3RY
- Zoro # G5855064
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 100 ft. |
Details
Item | Industrial Safety Floor Marking Tape |
Color | Yellow |
Pattern | Solid |
Description
Floor Marking Tape,Yellow,Roll,3 In.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWT-Y4X)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Aluminum, Cable Buried Here, Landscape (OS-DS-A-710-L-1051)
- ERGODYNE Support, Back, 2000SF, Md, Black (11283)
- VULTURE Floor Marking Tape, Yellow/Black, Roll (CON2RYCHEVRON)
- SUPERGRIT 4" Stair nosing-3'0" Black (141-BLA3)
- TOP TAPE AND LABEL. True Grip Anti-Slip Tape, Black, 3inW x 24inL, 50/Pkg., (SG7132CBS)
- MSI Maracay Brown 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0335)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Blue (6FXW2)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271796)
- Vulture Anti-slip tapes, Treads & Stair Nosings