Shop All Anti-slip tapes, Treads & Stair Nosings
Vulture
Floor Marking Tape, Blk, 6"L, Ang, PK 100
Mfr # CONANGLEBLK
Zoro # G5855369
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulture
- MFR # CONANGLEBLK
- Zoro # G5855369
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Details
Item | Industrial Angle Floor Marking Tape |
Color | Black |
Pattern | Solid |
Description
Floor Marking Tape,Blk,6 In.L,Ang,PK 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4060-XXL (11))
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 12PK (MG9648L)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-11-0920)
- MUTUAL INDUSTRIES Valve Markers, Yellow (Pack of 12) (800-41)
- VULTURE Floor Marking Tape, Yellow/Black, Roll (CON2RYCHEVRON)
- PRO-SERIES Adhesive Rubber Step Cover, 12" x 12" (RSSTEP12BOX)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 4x 30' (SGT-BF-37)
- TUFTILE ADA Pad, Yellow, 3 ft. x 2 ft. (TT2436-SA-YEL-1)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- SUPERGRIT 1 7/8" Stair Nosing 3'0" Black-Drilled (121-BLA3)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Yellow, incl. screws (NST633730YLT)
- Vulture Anti-slip tapes, Treads & Stair Nosings