Shop All Cookware
Vulcano
Non Stick Wok, 4 qt, Silver
Mfr # 8218-60/35
Zoro # G8137333
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 4 qt
- Overall Length (In.) 19 3/4 in
- Overall Width (In.) 19 3/4 in
- Overall Height (In.) 3 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 19 3/4 in |
Overall Width (In.) | 19 3/4 in |
Overall Height (In.) | 3 in |
Inside Depth (In.) | 3 in |
Overall Height | 3 in |
Bottom Diameter | 13 3/4 in |
Top Diameter | 13 3/4 in |
Details
Item | Wok Pan |
Capacity (Qt.) | 4 qt |
Material | Stainless Steel |
Handle Type | Straight And Loop |
Color | Silver |
Temp. Resistance (Deg. F) | 350 |
Gauge | 18/10 |
Handle Color | silver |
Product Type | Wok Pan |
Non-Stick | Yes |
Body Material | Stainless Steel |
Handle Material | Stainless Steel |
NSF Certified | No |
Dishwasher Safe | Yes |
Body Color | Silver |
Oven Safe | Yes |
Finish/Coating | Quan Tanium |
Description
Wok Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe Yes, Product Type Wok Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 13 3/4 in, Dishwasher Safe Yes, Finish/Coating Quan Tanium, Gauge 1.8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 3 in, NSF Certified No, Top Diameter 13 3/4 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Pizza Pan 12 (185532)
- DEL MONTE Golden Sweet Whole Kernel Corn Low Sodium Delmonte 101 oz. Cans, PK6 (2004499)
- ATKINS Thermometer, Flange Mt, -40/60F For - Part# Cp6142-20-3 (CP6142-20-3)
- EMPRESS Clear, Jumbo Straws, Paper Wrapped, 7.75", 5000pcs (E211TRW)
- CRESTWARE Sauce Pan w/Cool Grip, 2-1/2 qt., Aluminum (PAN2H)
- WINCO 8 qt Stock Pot (SST-8)
- TRANGIA Trangia 327528 25 Duossal 2.0 Saucepan - 1.75 Liter (327528)
- WINCO 8 in Majestic™ Aluminum Fry Pan (AFP-8S)
- BLACKSTONE E-Series 22 in. L X 9.29 in. W Cast Aluminum Nonstick Surface Electric Griddles (8001)
- FARBERWARE Stock Pot 8Qt Covered Ss (50006)
- BON CHEF Cucina 6 Qt Pot W/Cover Hammer Finish Ind Bottom 12 3/8" Dia X 3" H / 6 Qt (60030HF)
- Vulcano Cookware