Shop All Cookware
Vulcano
Non Stick Wok, 4-1/4 qt, Silver
Mfr # 8214-60/35
Zoro # G8356661
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 4 1/4 qt
- Overall Length (In.) 13 3/4 in
- Overall Width (In.) 13 3/4 in
- Overall Height (In.) 3 1/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 13 3/4 in |
Overall Width (In.) | 13 3/4 in |
Overall Height (In.) | 3 1/8 in |
Inside Depth (In.) | 3 1/8 in |
Top Diameter | 13 3/4 in |
Overall Height | 3 in |
Bottom Diameter | 13 3/4 in |
Details
Item | Wok Pan |
Capacity (Qt.) | 4 1/4 qt |
Material | Stainless Steel |
Temp. Resistance (Deg. F) | 350 |
Handle Color | Silver |
Gauge | 1.8 ga |
Handle Type | Riveted |
Color | Silver |
Product Type | Wok Pan |
NSF Certified | No |
Body Material | Stainless Steel |
Oven Safe | Yes |
Dishwasher Safe | Yes |
Non-Stick | Yes |
Handle Material | Stainless Steel |
Body Color | Silver |
Finish/Coating | Quan Tanium |
Description
Wok Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe Yes, Product Type Wok Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 13 3/4 in, Dishwasher Safe Yes, Finish/Coating Quan Tanium, Gauge 1.8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 3 in, NSF Certified No, Top Diameter 13 3/4 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET TECH #20596 Booster Thermostat 85C- (07-2520)
- WARING COMMERCIAL Stainless Steel Malt Cup (CAC20)
- ENCORE Face Plate (KN50-X135)
- ALLPOINTS Glass Tape (851108)
- BAKEBETTER Futura Hard Anodised Flat Tava Griddle 10 in. - 4.88mm with Plastic Handle in Black (BA165688)
- FOX RUN CRAFTSMAN Blender Pastry Ss (58544)
- GRANITE STONE Premium Nonstick Frying Pan Set Dishwasher-Safe Non-Toxic Cookware 9.5in and 5.5in 2-Pan Bundle (2762)
- BARBOUR INTERNATIONAL Barbour International 143030 Qt Brew Kettle Ss Stockpot (1430)
- RSVP INTERNATIONAL Endurance Vertical Chicken Roaster (BQ-BOK)
- CRESTWARE Stock Pot Cover, Aluminum (POTC100)
- EZ FOIL Hefty EZ Foil Aluminum Roaster Pan 6 Silver (94816)
- Vulcano Cookware