Shop All Cookware
Vulcano
Non Stick Fry Pan, 2-1/2 qt, Silver
Mfr # 8478-60/28A
Zoro # G8019943
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 2 1/2 qt
- Overall Length (In.) 17 in
- Overall Width (In.) 11 in
- Overall Height (In.) 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 17 in |
Overall Width (In.) | 11 in |
Overall Height (In.) | 2 in |
Inside Depth (In.) | 2 in |
Bottom Diameter | 11 in |
Overall Height | 1 1/2 in |
Top Diameter | 11 in |
Details
Item | Fry Pan |
Capacity (Qt.) | 2 1/2 qt |
Material | Stainless Steel |
Handle Color | silver |
Gauge | 18/10 |
Handle Type | Straight |
Temp. Resistance (Deg. F) | 350 |
Color | Silver |
Product Type | Fry Pan |
Handle Material | Stainless Steel |
NSF Certified | No |
Dishwasher Safe | Yes |
Body Material | Stainless Steel |
Finish/Coating | Quan Tanium |
Non-Stick | Yes |
Body Color | Silver |
Oven Safe | Yes |
Description
Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe Yes, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 11 in, Dishwasher Safe Yes, Finish/Coating Quan Tanium, Gauge 1.8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 1 1/2 in, NSF Certified No, Top Diameter 11 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THAI KITCHEN Thai Kitchen Unsweetened Coconut Milk 6lbs Can, PK6 (FS03350)
- DART Paper Lids for 16oz Food Containers, White, Vented, 3.9"Dia, PK500 (CH16A-4000)
- CRESTWARE Mixing Bowl, Stainless Steel, 13 qt. (MB13)
- FRYMASTER Ignitor For - Part# Fm8260981 (FM8260981)
- GALLAGHER Gallagher G692034 Porcelain Bullnose Insulator; White; Pack - 10 (195921)
- J-JATI J-Jati BL007 Cake Beater Hand Mixer (BL007)
- CONCORD S-Series Stainless Steel Brew Kettle w/ Domed Lid- 80 Quart (S4548S)
- HANDI-FOIL Handi-Foil 6" Plastic Square Deep Container, PK500 (6061D-500)
- TOPS Handle Pan #1090 (55712)
- NUTRICHEF 15Pcs Colorful Cookware Set (NCCWCOR15)
- RSVP INTERNATIONAL Little Prep Bowls - 24 Pc Cdu, 24PK (LTL-DD)
- Vulcano Cookware