Shop All Cookware
Vulcano
Non Stick Fry Pan, 1 qt, Silver
Mfr # 8478-60/20A
Zoro # G8029287
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 1 qt
- Overall Length (In.) 14 in
- Overall Width (In.) 7 7/8 in
- Overall Height (In.) 1 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 14 in |
Overall Width (In.) | 7 7/8 in |
Overall Height (In.) | 1 1/2 in |
Inside Depth (In.) | 1 1/2 in |
Bottom Diameter | 7 7/8 in |
Top Diameter | 7 7/8 in |
Overall Height | 1 1/4 in |
Details
Item | Fry Pan |
Capacity (Qt.) | 1 qt |
Material | Stainless Steel |
Handle Type | Straight |
Gauge | 18/10 |
Color | Silver |
Temp. Resistance (Deg. F) | 350 |
Handle Color | silver |
Product Type | Fry Pan |
Handle Material | Stainless Steel |
NSF Certified | No |
Body Color | Silver |
Non-Stick | Yes |
Oven Safe | Yes |
Finish/Coating | Quan Tanium |
Body Material | Stainless Steel |
Dishwasher Safe | Yes |
Description
Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe Yes, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 7 7/8 in, Dishwasher Safe Yes, Finish/Coating Quan Tanium, Gauge 1.8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 1 1/4 in, NSF Certified No, Top Diameter 7 7/8 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Yellow-9)
- TRUE Motor, 115V 60Hz (225824)
- ALLIANCE KIT DRN VALVE 220V CTL 3 (F200166400)
- NUTRICHEF 13Pc Professional Ss Knife Set (NCKNS13)
- VOLLRATH Alum. Stock Pot With Faucet, 40 Qt (68641)
- SPT SPT SL-PA400A 18 ft. Stainless Steel Pot with Lid 2 Ears (SL-PA400A)
- PRIMO Oval Saute Pan, 1-1/2 qt, Silver (8181-60/38)
- CRESTWARE Frying Pan, 8-1/2 In., Aluminum (FRY08H)
- CRESTWARE Sauce Pan w/Cover, 3-1/2 qt, 8 In, SS (SSPAN3WC)
- GREAT NORTHERN POPCORN 6251 Great Northern Popcorn Original Stainless Steel Stove Top 6-1/2 Quart Popcorn Popper (864569QBU)
- OXO FRY PAN SET BLACK CERMC (CC006958-001)
- Vulcano Cookware