Shop All Cookware
Vulcano
Non Stick Fry Pan, 1-1/2 qt, Silver
Mfr # 8478-60/24A
Zoro # G8002784
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 1 1/2 qt
- Overall Length (In.) 15 1/2 in
- Overall Width (In.) 9 1/2 in
- Overall Height (In.) 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length (In.) | 15 1/2 in |
Overall Width (In.) | 9 1/2 in |
Overall Height (In.) | 2 in |
Inside Depth (In.) | 2 in |
Top Diameter | 9 1/2 in |
Overall Height | 1 1/2 in |
Bottom Diameter | 9 1/2 in |
Details
Item | Fry Pan |
Capacity (Qt.) | 1 1/2 qt |
Material | Stainless Steel |
Handle Type | Straight |
Temp. Resistance (Deg. F) | 350 |
Handle Color | silver |
Color | Silver |
Gauge | 18/10 |
Product Type | Fry Pan |
Dishwasher Safe | Yes |
Body Material | Stainless Steel |
NSF Certified | No |
Non-Stick | Yes |
Handle Material | Stainless Steel |
Finish/Coating | Quan Tanium |
Oven Safe | Yes |
Body Color | Silver |
Description
Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe Yes, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 9 1/2 in, Dishwasher Safe Yes, Finish/Coating Quan Tanium, Gauge 1.8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 1 1/2 in, NSF Certified No, Top Diameter 9 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Duoglide Bread/Slicer 75 In (40023)
- DEXTER RUSSELL Cooks Knife 10 In (24163)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 12-1/4x4-1/2 (40495)
- KNG 2 Pocket Black Bistro Apron (1043BLK)
- MCSUNLEY McSunley 6018294 9 in. 8 qt. Stainless Steel Stock Pot; Silver (6018294)
- JOSEPH JOSEPH Nest 9 Plus Bowl Set (40087)
- BON CHEF Cucina French Oven W/ Lid, Hammered Finish, 15" X 11" X 4", 2 Sq Hndls, 7 Qt (60004HF)
- CONCORD Stainless Steel Stock Pot Cookware, 160 Quart (S5564S)
- TABLECRAFT Sauce Pan, Tri-Ply, 4 qt. (CW7006)
- LODGE Care Kit Enmld/Stoneware (A-CAREE1)
- NESCO Electric Burner (Single) (SB-01)
- Vulcano Cookware