Vulcan

VWT18 V Series 18in Modular Spreader Plate


product price: $7,205.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A great addition to your kitchen this Vulcan VWT18 V series 18in heavy-duty spreader plate provides extra counterspace for your commercial kitchen! By providing more workspace between other cooking units you will be able to utilize your entire kitchen without any wasted space. This heavy-duty unit features a 16 gauge stainless steel work surface that is sure to stand up to years of heavy use in your establishment. Designed with flexibility in mind this unit can easily be placed on an existing refrigerated or other type of base so you can create the perfect layout in your kitchen. Plus the front gas manifold provides a hassle-free convenient gas connection that allows the gas line to transfer through this unit to others it's placed next to in your kitchen.Overall Dimensions:Length: 18inWidth: 36 3/4inHeight: 13 5/16inWork Surface Height: 9 5/16inBacksplash Height: 4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.