Shop All Fryers
Vulcan
VFRY18-LP Liquid Propane 45-50 lb. Floor Fryer with Solid State Analog Controls - 70000 BTU
Mfr # 901VFRY18L
Zoro # G510781854
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$25,602.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Deliver basket after basket of freshly fried foods to your customers with this Vulcan VFRY18-LP 45-50 lb. liquid propane floor fryer with solid state analog controls! With an oil capacity of 45-50 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Boasting a 14in x 14in frying area this tube-style fryer delivers 70000 BTU of power to keep up with high demand. Thanks to the front gas manifold this fryer can be banked with your pre-existing V series range to provide your kitchen with a consistent uniform design.Equipped with a user-friendly solid state analog control knob behind the fryer door this unit's temperature can be adjusted from 200-390 degrees Fahrenheit in just a few simple steps. The control allows the unit to react within 2 degrees Fahrenheit of the set temperature which provides faster recovery and improves overall performance. A SoftStart ignition system combines with 2 selectable melt modes to allow you to gradually heat up your oil and help preserve its life while also using less BTUs.This fryer features Vulcan's exclusive ThreePass heat transfer system that passes heat to the oil for a much quicker recovery yielding 60.9% cooking and 72% thermal efficiency. At its maximum production rate the flue temperatures are less than 750 degrees Fahrenheit! Plus to ensure safety for all employees a hi-limit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high. A 1 1/4in full port drain valve makes oil removal a quick and hassle-free process.Both the cabinet and fry tank are comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen. The front gas manifold and a capped rear gas connection provide a hassle-free convenient gas connection that allows units to be placed side by side. This unit requires liquid propane and a 120V electrical connection for operation.Overall Dimensions:Left to Right: 18inFront to Back: 40inHeight: 48 3/8inFrying Area: 14in x 14inOil Capacity: 45-50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLEMENTS Complements Saccharin, PK2000 (F5187351)
- ZORO SELECT LCD Digital Food Service Thermometer with -58 to 392 (F) (ACC895REF)
- HOSHIZAKI Fan Blade (4A4144-01)
- BAK-KLENE Bak-Klene Bread Bakery Release And Pan Spray 14 oz. Aerosol, PK6 (14335)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- BACKYARD PRO BP4GEFS 4 Gallon Steel Liquid Propane Stationary Outdoor Deep Fryer - 90000 BTU (554BP4GEFS)
- NATIONAL PRESTO Fryer Deep Grapappy Prst (05411)
- HAMILTON BEACH Air Fryer Blk/Slv 3.4Qt (35065)
- EMERALD 5.2 Liter Grey Digital Air Fryer (SM-AIR-1813)
- HENNY PENNY OFE-322 2-Well Electric Open Fryer with Computron 8000 Controls - 240V (853OFE32204)
- BAYOU CLASSIC Fryer Deep W/Basket 10Qt (4010)
- Vulcan Fryers