Shop All Ovens and Ranges
Vulcan
VCRB36-1 Natural Gas 36in Low Profile Radiant Charbroiler - 87000 BTU
Mfr # 901VCRB36
Zoro # G310780354
product price: $6,071.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,071.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # 901VCRB36
- Zoro # G310780354
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This charbroiler features six highpower burners with a total of 87000 BTU of heating power that makes quick work of your most popular meats fish and vegetables all while equally distributing the surface heat to eliminate cold spots and inconsistent results. East to Clean and Convert : An underburner deflector system reflects heat upward during operation creating a incool zonein in the grease drawer that makes cleaning easy. This unit requires a natural gas connection for operation but can be field converted to liquid propane. Superb Heat Retention : The individual controls make it easy to adjust temperatures while also providing you with the ability to cook multiple different products at once. Plus the 5 1/4in cast iron grates combine with cast iron radiants to ensure maximum heat retention. Ideal Design : This charbroiler features stainless steel front sides and top ledge to provide longlasting durability and strength. The lowprofile design makes this unit great for kitchens where space is at a premium and thanks to its 4in adjustable legs you can make it the ideal working height for your chef.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Hinge Assembly (28583)
- 9 TO 5 COFFEE Coffee, Single Serve, French Roast, PK110 (OFX00047)
- KNG 2XL Black Snap Front Cooks Shirt (11422XL)
- LINCOLN Gas Valve (369263)
- VULCAN SX60-10BP SX Series Liquid Propane 10 Burner 60in Range with 2 Standard Ovens - 340000 BTU (901X6010BL)
- VULCAN 36S-6BP Endurance 6 Burner 36in Liquid Propane Range with Standard Oven Base - 215000 BTU (90136S6BL)
- PROCOM HEATING Procom Ventless Dual Fuel Gas Stove - 25,000 Btu, T-Stat Control (QNSD250T)
- SUBURBAN Suburban 3308A Induction Cooktop Single (3308A)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36RB-N, Heavy Duty Salamander Broiler, Propane , S/S, 6 Bar Type Burners (36RB-P)
- FORNO 30In. Built-In Single Wall Oven (FBOEL1358-30)
- FORNO Galiano 36In. Freestanding French Door Gas Range (FFSGS6444-36)
- Vulcan Ovens and Ranges