Shop All Tool Bags, Backpacks & Totes
Vulcan
Tool Box Set with Strut, Steel, Grey Hammertone, Gray, Steel
Mfr # YTL19107
Zoro # G007373173
product price: $1,052.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,052.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # YTL19107
- Zoro # G007373173
- UPC # 893261002735
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Box Set with Strut, Steel, Grey Hammertone |
Color | Gray |
Material | Steel |
Description
These solid 16 ga steel 48 in, 36 in boxes 20 ga steel 30 in boxes has MIG welded seams for extra durability It's tamperproof locks keep tools safe The heavyduty locking hinge provides extra lid strength and the large and medium boxes are predrilled for casters The finish is durable powdercoated for rust resistance and scratches
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Block, Position A (92782)
- ALCOA Automotive Hydraulic Riveter (AK-175A)
- CRAFTSMAN Sockets, 1/4" Drive 11/32" 6 Point SAE S (CMMT43496)
- HALDER SIMPLEX Simplex 60 Mallet w/Soft Blu and Gry Rub (3013.06)
- VULCAN Tool Bag, Contractor Bag, 42 gal Capacity, Black, Black (FG-03812-07)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 7 Pockets (1111)
- STANLEY Tool Bag, Yellow/Black, Nylon (DWST08350)
- KLEIN TOOLS Bag/Tote, Bucket Bag, Natural, No. 4 Canvas, 2 Pockets (5416TC)
- WESTWARD Bag/Tote, Tool Bag Set, Black/Red/White, Canvas, 3 Pockets (32PJ43)
- WESTWARD Tool Duffel Bag, Duffel Bag, Red, 600d Polyester, 3 Pockets (25F575)
- WESTWARD Bag/Tote, Tool Bag Set, Black, Polyester, 3 Pockets (32PJ44)
- Vulcan Tool Bags, Backpacks & Totes