Shop All Line Voltage Thermostats
Vulcan
Thermostat Knob
Mfr # N15/4000-14
Zoro # G0610766
original price:
$9.55
32% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Display Temp. Range (F) 60 to 250
- Type Replacement
- Remarks For Bulb and Capillary Style Thermostats
- For Use With Mfr. No. N15/3015-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # N15/4000-14
- Zoro # G0610766
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Color | Black |
Display Temp. Range (F) | 60 to 250 |
Type | Replacement |
Item | Thermostat Knob |
Remarks | For Bulb and Capillary Style Thermostats |
For Use With | Mfr. No. N15/3015-2 |
Enclosure NEMA Rating | Not Rated |
Compatible Manufacturer Model Number | N15/3015-2 |
Accessory Type | Thermostat Knob |
Compatible Product Type | Bulb and Capillary Thermostat |
Description
Thermostat Knob, Compatible Grainger Part Number 3HL19, Compatible Manufacturer Model Number N15/3015-2, Color Black, Compatible Product Type Bulb and Capillary Thermostat, Enclosure NEMA Rating Not Rated, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO 660 Large Whole Room Air Circulator (CR1-0121-06)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- ALL-FILTERS 14X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14301.13 6PK)
- HERCULES Leak Detector, Blue, Liquid, 8 oz. (45801)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1C2B9)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-BJR)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2B9)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1A1B9)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2C9)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 60 Degrees to 250 Degrees F (N15/3015-2)
- KING ELECTRIC Thermostat Dp 120/208 /240-22A & 277V-18A White (K102)
- Vulcan Thermostats