Shop All Line Voltage Thermostats
Vulcan
Thermostat Housing
Mfr # N15/4000-1
Zoro # G0470513
original price:
$38.09
9% off
new price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. N15/3015-1, N15/3015-2, N15/3015-3
- Type Metal
- Remarks Housing for Vulcan N15/3015-Series Thermostats
- Includes Knockouts, Mounting Provisions
- Enclosure NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # N15/4000-1
- Zoro # G0470513
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
For Use With | Mfr. No. N15/3015-1, N15/3015-2, N15/3015-3 |
Type | Metal |
Remarks | Housing for Vulcan N15/3015-Series Thermostats |
Includes | Knockouts, Mounting Provisions |
Item | Thermostat Housing |
Enclosure NEMA Rating | Not Rated |
Accessory Type | Thermostat Housing |
Compatible Product Type | Bulb and Capillary Thermostat |
Compatible Manufacturer Model Number | N15/3015-1, N15/3015-2, N15/3015-3 |
Description
Thermostat Housing, Compatible Grainger Part Number 3HL18, 3HL19, 3HL20, Compatible Manufacturer Model Number N15/3015-1, N15/3015-2, N15/3015-3, Color -, Compatible Product Type Bulb and Capillary Thermostat, Enclosure NEMA Rating Not Rated, Includes Knockouts, Mounting Provisions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inlet Cone (609-11-7001-5)
- NOVATEK Portable Duct, Vinyl, 12" ID, 25ft L (D1225)
- REVCOR Propeller, 26 In Dia, 24 Deg Pitch (T2604-24 R)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 2", 6 Pack (FB12X24X2_6)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1E1C9)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2C9)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 60 Degrees to 250 Degrees F (N15/3015-2)
- VULCAN Thermostat Knob (N15/4000-14)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, DPST, 120 to 480VAC (N15/3015-3)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1A2B9)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 30 Degrees to 50 Degrees F (A19AAD-5C)
- Vulcan Thermostats