Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, Dia. 1/2 In.
Mfr # TB5013A
Zoro # G0677887
original price:
$79.95
14% off
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 200 W
- Length 2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 85W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # TB5013A
- Zoro # G0677887
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 200 W |
Heater Voltage | 120V AC |
Watt Density | 85W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 2 in, 200 W Watts, Watt Density 85W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Motor Fan, 6W, 115V (12-2989-01)
- SOLER & PALAU Inline Centrifugal Duct Fan, 12 In. Dia. (PV-315X)
- AIR HANDLER 4" Pigtail Panel Holding Clips, 12 pk. (5E907)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FI30X36A_4)
- VULCAN Swaged Cartridge Heater, 86W/sq. In. (TB381A)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821B)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388A)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- VULCAN Swaged Cartridge Heater, 2-3/8 In. L (C3830B)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- Vulcan Heaters & Furnaces