Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 96W/sq. In.
Mfr # TB501A
Zoro # G2297486
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Length 1 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 96W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # TB501A
- Zoro # G2297486
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 1/2 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 150 W |
Heater Voltage | 120V AC |
Watt Density | 96W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 1 1/2 in, 150 W Watts, Watt Density 96W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M327)
- GOODMAN Circuit Board (PCBBF145S)
- TACO 110-361Rp 110 Bearing Assembly (110-361RP)
- AIR HANDLER 12 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGF8)
- VULCAN Swaged Cartridge Heater, Dia. 1/2 In. (TB5013A)
- VULCAN Swaged Cartridge Heater, 46W/sq. In. (TB5065A)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386A)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388A)
- VULCAN Swaged Cartridge Heater, 2-3/8 In. L (C3830B)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- Vulcan Heaters & Furnaces