Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 95W/sq. In.
Mfr # TB3070A
Zoro # G0468973
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 5 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 95W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # TB3070A
- Zoro # G0468973
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 500 W |
Heater Voltage | 120V AC |
Watt Density | 95W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 5 in, 500 W Watts, Watt Density 95W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM NAT TO LP CONVERSION KIT (FP-37)
- NDL Refrigeration Ball Valve, 7-7/16" L (NBV07-S)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31005)
- YORK Pressure Switch, 0-.9" WC, Close-On Fall (S1-024-35286-000)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505B)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505A)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388B)
- VULCAN Swaged Cartridge Heater, 34W/sq. In. (C3840A)
- VULCAN Swaged Cartridge Heater, 2-1/4 In. L (TB503A)
- KATS Replacement Cord, 16/3,120V, 6ft. (28216)
- Vulcan Cartridge Heaters