Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 85W/sq. In.
Mfr # TB3035A
Zoro # G3259514
original price:
$74.55
22% off
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 200 W
- Length 2 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 85W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # TB3035A
- Zoro # G3259514
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 1/2 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 200 W |
Heater Voltage | 120V AC |
Watt Density | 85W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 2 1/2 in, 200 W Watts, Watt Density 85W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Shaft (6380117)
- DAYTON Knob (3301-2016-000)
- DAYTON NG Valve (1VLB7)
- HYDROLEVEL Oem-170Sv 120V Low Water Cut-Off (OEM-170SV)
- VULCAN Swaged Cartridge Heater, 3 In. L (TB5015B)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- VULCAN Swaged Cartridge Heater, 86W/sq. In. (TB381A)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388A)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- Vulcan Cartridge Heaters