Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 80W/sq. In.
Mfr # TB6214A
Zoro # G1249805
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 550 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 80W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # TB6214A
- Zoro # G1249805
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 550 W |
Heater Voltage | 120V AC |
Watt Density | 80W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,600 Degrees F |
Sheath Material | Corrosion Resistant Alloy |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 5/8 in, Length 4 in, 550 W Watts, Watt Density 80W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Repair Kit for Cast Iron Pump (17100)
- TJERNLUND PRODUCTS Replacement Motor, for SS2 Power Venter (950-0015)
- LEGEND VALVE 1/2" REAR MOUNT 60-280 3" PROB (800-683)
- SANTA FE Stand Alone Dehumidifier, Compact 70 Pints Per Day AHAM, MERV-13 Filter, for Crawlspace & Basement (4033600)
- VULCAN Swaged Cartridge Heater, 86W/sq. In. (TB381A)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388A)
- VULCAN Swaged Cartridge Heater, 2-1/4 In. L (TB503A)
- VULCAN Swaged Cartridge Heater, 2-3/8 In. L (C3830B)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- VULCAN Swaged Cartridge Heater, 172W/sq. In. (TB3815A)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC12679)
- Vulcan Cartridge Heaters