Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 77W/sq. In.
Mfr # TB388B
Zoro # G3422255
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 6 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 77W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # TB388B
- Zoro # G3422255
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 77W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,600 Degrees F |
Sheath Material | Corrosion Resistant Alloy |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 6 in, 500 W Watts, Watt Density 77W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST 4 in. Plastic Eave Vent (111804)
- COPELAND Compressor, 230V, 3-Phase, 57000 Btu (CRPQ-045E-TF5-970)
- JOHNSON CONTROLS Pressure Switch, Open at 400 (P100CP-1C)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x18"x1" (274-160-180)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170B)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505B)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386A)
- KATS Replacement Cord, 16/3,120V, 1ft. (28206)
- Vulcan Electric Process Heaters