Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 77W/sq. In.
Mfr # TB388A
Zoro # G1391835
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 6 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 77W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # TB388A
- Zoro # G1391835
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 500 W |
Heater Voltage | 120V AC |
Watt Density | 77W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 6 in, 500 W Watts, Watt Density 77W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 12X24X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 1138 X 2338 X 175 MADE IN THE USA (WY-0GHA-4)
- WHITE-RODGERS Wall Cover Plate, Wall Plate, White, - (F0061 249900S1)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 13 (11C865)
- ALL-FILTERS 14 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (14241.12 12PK)
- VULCAN Swaged Cartridge Heater, 80W/sq. In. (TB6214A)
- VULCAN Swaged Cartridge Heater, 46W/sq. In. (TB5065A)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505B)
- VULCAN Swaged Cartridge Heater, 2-3/8 In. L (C3830B)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506B)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- Vulcan Cartridge Heaters