Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 7-1/2 In. L
Mfr # C210A
Zoro # G0972282
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 7 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 19W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # C210A
- Zoro # G0972282
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 7 1/2 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 100 W |
Heater Voltage | 120V AC |
Watt Density | 19W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 900 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 7 1/2 in, 100 W Watts, Watt Density 19W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 2 5/8 in L., Universal Silicon Nitride (SSN3000)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3501522A)
- AIR HANDLER Range Hood Filter, 20x20x2" (2EJY8)
- AMERI-VENT Universal Adapter, 4" Dia., 6" L (4FCA)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386A)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170A)
- KATS Cartidge Heater, for Lexus/Toyota (11813)
- Vulcan Heaters & Furnaces