Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 6-3/8 In. L
Mfr # C9770A
Zoro # G0820836
original price:
$64.97
20% off
new price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 600 W
- Length 6 3/8 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 33W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # C9770A
- Zoro # G0820836
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 3/8 in |
Lead Length | 10 in |
Diameter | 1 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 600 W |
Heater Voltage | 120V AC |
Watt Density | 33W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant 304 Stainless Steel |
Max. Temp. Capability | 900 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1 in, Length 6 3/8 in, 600 W Watts, Watt Density 33W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material Corrosion Resistant 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT4825)
- HEIL QUAKER /ICP 1013676 Trap Drain Asy S (1013676)
- MASTERCOOL Manifold Gauge Set, Standard Couplers (89660-UV)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505B)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388B)
- VULCAN Swaged Cartridge Heater, 95W/sq. In. (TB3070A)
- VULCAN Swaged Cartridge Heater, 46W/sq. In. (TB5065A)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505A)
- Vulcan Cartridge Heaters