Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 46W/sq. In.
Mfr # TB5065A
Zoro # G1443626
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 46W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # TB5065A
- Zoro # G1443626
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 250 W |
Heater Voltage | 120V AC |
Watt Density | 46W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 4 in, 250 W Watts, Watt Density 46W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Flexible Chimney Liner (6MFFC)
- FIREYE Meuv1 Uv Amp, 0.8 Sec Ffrt. Use (MEUV1)
- 21ST CENTURY Lamp Burner Rep Universal (L25P)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505B)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505A)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388A)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- VULCAN Swaged Cartridge Heater, 86W/sq. In. (TB381A)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- Vulcan Heaters & Furnaces