Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 4-1/2 In. L
Mfr # C627A
Zoro # G2138071
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 240 W
- Length 4 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 31W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # C627A
- Zoro # G2138071
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 1/2 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 240 W |
Heater Voltage | 120V AC |
Watt Density | 31W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 900 Degrees F |
Sheath Material | Corrosion Resistant 304 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 5/8 in, Length 4 1/2 in, 240 W Watts, Watt Density 31W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material Corrosion Resistant 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- QMARK Semi-Recessed Mounting Sleeve. (AWHS2)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305510)
- FIREYE O-Ring, For Use With Mfr. Model Number 60-1257, Fits Brand Fireye, 124-14 (124-14)
- VULCAN Swaged Cartridge Heater, Dia. 1/2 In. (TB5013A)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170B)
- VULCAN Swaged Cartridge Heater, 46W/sq. In. (TB5065A)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388B)
- VULCAN Swaged Cartridge Heater, 80W/sq. In. (TB6214A)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC00842)
- Vulcan Heaters & Furnaces