Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 36W/sq. In.
Mfr # C3930A
Zoro # G1782347
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 36W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # C3930A
- Zoro # G1782347
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 150 W |
Heater Voltage | 120V AC |
Watt Density | 36W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 900 Degrees F |
Sheath Material | 304 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 4 in, 150 W Watts, Watt Density 36W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A219)
- EMERSON FLOW CONTROLS Accumulator 1 1/8" 11.8Ton (060815)
- MAXX AIR Ceiling, Wall Bathroom Fan, Ventilation Fan, Exhaust Fan, 70 cfm, 4 in. Duct Dia., 120 V, No (NX704)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 1", 4 Pack (FO18X30X1_4)
- VULCAN Swaged Cartridge Heater, 34W/sq. In. (C3840A)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506B)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- VULCAN Swaged Cartridge Heater, 85W/sq. In. (TB3035A)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388B)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- Vulcan Heaters & Furnaces