Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 35W/sq. In.
Mfr # C5170B
Zoro # G2661775
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 6 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 35W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # C5170B
- Zoro # G2661775
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 300 W |
Heater Voltage | 240V AC |
Watt Density | 35W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 900 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/2 in, Length 6 in, 300 W Watts, Watt Density 35W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Defrost Timer (215846602)
- AITKEN 2000W 480V-Ac Other Heating Element (HE20480)
- KING ELECTRIC K Baseboard Heater 4' 240/208V 1000/750W White (4K2410BW)
- SIEMENS Humidity Duct Sensor, White (QFM2100)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- VULCAN Swaged Cartridge Heater, 95W/sq. In. (TB3070A)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388B)
- VULCAN Swaged Cartridge Heater, 42W/sq. In. (C5180A)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170A)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388A)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00603)
- Vulcan Heaters & Furnaces