Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 35W/sq. In.
Mfr # C5170A
Zoro # G1782374
original price:
$68.95
9% off
new price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 6 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 35W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # C5170A
- Zoro # G1782374
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 300 W |
Heater Voltage | 120V AC |
Watt Density | 35W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 900 Degrees F |
Sheath Material | 304 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 6 in, 300 W Watts, Watt Density 35W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Infrared Amplifier Module (E1R1)
- DAYTON Replacement Wheel (50B879)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 12 (L-700-BFDKB-12x12)
- REVCOR Blower Whl, Dia 6 1/8 In, Width 7 1/4 In (C615-725D R)
- VULCAN Swaged Cartridge Heater, 2-3/8 In. L (C3830B)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388A)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505A)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506B)
- VULCAN Swaged Cartridge Heater, 2-1/4 In. L (TB503A)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00085)
- Vulcan Cartridge Heaters