Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 34W/sq. In.
Mfr # C3840A
Zoro # G1125257
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 3 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 34W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # C3840A
- Zoro # G1125257
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 100 W |
Heater Voltage | 120V AC |
Watt Density | 34W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 900 Degrees F |
Sheath Material | 304 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 3 in, 100 W Watts, Watt Density 34W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650175012)
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- HONEYWELL HOME Pilot Assembly, LP/NG, Intermittent Pilot Burner/Ignitor-Sensor (Q345U1005)
- DETROIT RADIANT Tube Heater, 40 ft., Nat. Gas, 100,000 BtuH (DES3-40-100N)
- VULCAN Swaged Cartridge Heater, Dia. 1/2 In. (TB5013A)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- VULCAN Swaged Cartridge Heater, 95W/sq. In. (TB3070A)
- VULCAN Swaged Cartridge Heater, 3 In. L (TB5015B)
- VULCAN Swaged Cartridge Heater, 172W/sq. In. (TB3815A)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386A)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- Vulcan Heaters & Furnaces