Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 3 In. L
Mfr # TB5015B
Zoro # G2448591
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Length 3 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 102W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # TB5015B
- Zoro # G2448591
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 400 W |
Heater Voltage | 240V AC |
Watt Density | 102W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,600 Degrees F |
Sheath Material | Corrosion Resistant Alloy |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/2 in, Length 3 in, 400 W Watts, Watt Density 102W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straighthandle Tap (CCT1060-14)
- DURAVENT 3" BVENT Storm Collar (3BVSC)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1 in Dia., Full Spool: 85 Feet (RFRB-1000-085)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM (1VCG4)
- VULCAN Swaged Cartridge Heater, 42W/sq. In. (C5180A)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- VULCAN Swaged Cartridge Heater, 80W/sq. In. (TB6214A)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170A)
- VULCAN Swaged Cartridge Heater, 46W/sq. In. (TB5065A)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388B)
- TEMPCO Swaged Cartridge Heater, 96W/sq. In. (HDC05260)
- Vulcan Cartridge Heaters