Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 28W/sq. In.
Mfr # C758B
Zoro # G1843003
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 8 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 28W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # C758B
- Zoro # G1843003
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 8 in |
Lead Length | 10 in |
Diameter | 3/4 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 28W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant 304 Stainless Steel |
Max. Temp. Capability | 900 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/4 in, Length 8 in, 500 W Watts, Watt Density 28W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material Corrosion Resistant 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Firestop Support Plate, Type B, 5" (5FSP)
- SUPCO Press Switch, Range 450-250 PSIG (SHP450250)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- KOLDFRONT 8000 BTU 115V Window Air Conditioner with 3500 BTU Heater and Remote Control (WAC8001W)
- VULCAN Swaged Cartridge Heater, 172W/sq. In. (TB3815A)
- VULCAN Swaged Cartridge Heater, 2-3/8 In. L (C3830B)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- VULCAN Swaged Cartridge Heater, 95W/sq. In. (TB3070A)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- Vulcan Cartridge Heaters