Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 28W/sq. In.
Mfr # C758A
Zoro # G0944596
original price:
$64.95
9% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 8 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 28W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # C758A
- Zoro # G0944596
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 8 in |
Lead Length | 10 in |
Diameter | 3/4 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 500 W |
Heater Voltage | 120V AC |
Watt Density | 28W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant 304 Stainless Steel |
Max. Temp. Capability | 900 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/4 in, Length 8 in, 500 W Watts, Watt Density 28W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material Corrosion Resistant 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- TEMPCO Ceramic Terminal Caps, 8 - 32 Threads, PK10 (CER-102-105)
- SUPCO Mini Split Adapter, 1 Hole, 6-5/16" L (ZMF56)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, Standard Capacity, Synthetic, 38ZC88, White (38ZC88)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- VULCAN Swaged Cartridge Heater, 2-3/8 In. L (C3830B)
- VULCAN Swaged Cartridge Heater, 192W/sq. In. (TB5055B)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505B)
- VULCAN Swaged Cartridge Heater, 3 In. L (TB5015B)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC20530)
- Vulcan Heaters & Furnaces