Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 2-3/8 In. L
Mfr # C6360B
Zoro # G0279133
original price:
$86.30
27% off
new price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Length 2 3/8 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 41W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # C6360B
- Zoro # G0279133
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 3/8 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 150 W |
Heater Voltage | 240V AC |
Watt Density | 41W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 900 Degrees F |
Sheath Material | Corrosion Resistant 304 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 5/8 in, Length 2 3/8 in, 150 W Watts, Watt Density 41W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material Corrosion Resistant 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1E78-151 24V Or Millivolt Single (1E78-151)
- FOLLETT ICE IM Board (PI502331)
- POWERZONE PowerZone FH04 Electric Heater Fan, 750/1500W (FH04)
- ESSEX WHITE RODGERS Air Switch .07/12Wc Spdt (07 70 001S1)
- VULCAN Swaged Cartridge Heater, 2-3/8 In. L (C3830B)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388B)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170A)
- VULCAN Swaged Cartridge Heater, Dia. 1/2 In. (TB5013A)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506B)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC00486)
- Vulcan Electric Process Heaters